Beli Chuck Bubut 2 Inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Integrated Key-Less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- TRUSCO Chuck ArborDeskripsi:-Used in drill press and lathes, and use drill chuck etc. attached to arbor like sleeve and socket.atribut:
- External Taper Bit: MT3
- Connection Taper: JT4
- Total Length: 141.0mm
- Material: Chromium Molybdenum Steel (Scm415), A Quenching Polished Item.
- KITAGAWA 3-Jaw Scroll Chuckatribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- KITAGAWA 3-Jaw Scroll ChuckDeskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- KITAGAWA 3-Jaw Scroll ChuckDeskripsi:-Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.atribut:
- Chuck Outer Diameter (mm): 130
- Clamping Force (kN): 15
- Outer Diameter Grip (mm): 3 to 110
- Inner Diameter Grip (mm): 33 to 100
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- VICTOR 3-Jaw Scroll ChuckDeskripsi:-Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
- Paperline Kertas Komputer NCR Full 9.5x11inchDeskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Size (mm): 241x280
- Type: NCR
- KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlayatribut:
- Dimensions h (mm): 42
- Dimensions w (mm): Maximum: 2.5. Minimum: -12
- Dimensions f (mm): 4.5
- Chuck Gripping Range (phi mm): OutSide Diameter: 3 to 95. Inner Diameter: 29 to 84
- Dimensions b (mm): 58
- Dimensions m (mm): 24.5
- GD² (N m²): 0.17 [0.017]
- Mass (kg): 3.1 (with standard soft Jaw)
- Maximum Operating Speed (rpm): 2500
- TRUSCO Number: 101-9899
- Type: One nail
- Primaform Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)atribut:
- Type: Normal
- Size (mm): 241x280
- Primaform Kertas Komputer PRS Bagi Dua 9.5x11inch (Kertas Faktur)Deskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Type: Bagi 2
- Size (mm): 241x280
- Hi-Print Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)atribut:
- Size (mm): 241x280
- Type: NCR
- Primaform Kertas Komputer PRS Bagi Dua 9.5x12inch (Kertas Faktur)Deskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Type: Bagi 2
- Size (mm): 241x305
Daftar Harga Chuck Bubut 2 Inch Terbaru April 2026
| TRUSCO Integrated Key-Less Drill Chuck | Rp2.899.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp229.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| Wipro Simple Rotary Chuck Vise (Catok Bubut 3 Kaki) | Rp1.299.900 |
| TRUSCO Chuck Arbor | Rp1.499.900 |
| KITAGAWA 3-Jaw Scroll Chuck | Rp19.999.900 |
| KITAGAWA 3-Jaw Scroll Chuck | Rp20.999.900 |
| KITAGAWA 3-Jaw Scroll Chuck | Rp20.999.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
| BOSCH Cordless Impact Drill Combi (Bor Listrik) | Rp1.299.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P101001142-1.jpg)

/P102945290-1.jpg)





/P101518237-1.jpg)
/puP101003930-3.jpg)





/84P103087292-3.jpg)
/P103087308-1.jpg)
/09P103627009-2.jpg)
/P103087317-1.jpg)